dummy
EW-86564-02
Usually ships in 6 days.
Qty:
- Robust, thermoplastic design prevents corrosion and ensures durability
Eliminator vacuums are designed to withstand the abuse of a rugged environment, while maintaining strong suction and filtration capabilities. High-powered motor provides excellent suction performance with low noise levels. Multi-stage filtration system features a main filter, disposable bag, and HEPA exhaust filter to capture 99.97% of dust and debris to 0.3 micron size. Wheeled trolley provides excellent maneuverability, especially in production areas. Select Eliminator I for dry collection or Eliminator II for larger capacity, wet/dry needs.
What's Included:
HEPA filter, three bags, 10-ft hose, curved wand, two telescopic wands, crevice nozzle, dust brush, floor tools, and 50-ft power cord.
| Capacity |
12 gal. |
| Suction lift |
95" |
| Air flow rate |
130 cfm |
| Dimensions |
17-1/4"W x 36-1/2"H x 24"D |
| Manufacturer number |
9058910010 |
| Model |
9058910010 |
at $30.00 USD/PACKAGE
In stock.
at $43.00 USD/PACKAGE
Usually ships in 14 days.
at $79.00 USD/EACH
Usually ships in 11 days.
Technical Resources
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334