Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Epoxy, wet-surface patching, 10/pk

EW-08778-12
$23.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $21.15/PACKAGE
Usually ships in 10 days.
Qty

  • Complete selection of epoxies for all your maintenance needs
  • Single-use adhesives are perfect for quick repair jobs
Epoxies and Urethanes come in handy 3.5-gram, two-component packets and mixing sticks. Choose from individual packets or two kit options providing an assortment of 100 epoxies and urethanes. Kits are available as a tool box with a removable tray or a satchel case divided into 15 compartments.
What's included: packets include 10 epoxy or urethane packs and mixing sticks. Kits include 100 mixing sticks; 30 packets of quick-set epoxy (08778-02); 10 packets each of quick-set, non-sag epoxy (08778-04) and general-purpose epoxy (08778-06); five packets each of high peel-strength epoxy (08778-08), machinable epoxy (08778-10), wet-surface epoxy (08778-12), general-purpose urethane (08778-20), high peel-strength urethane (08778-22), high shear-strength urethane (08778-24), regular setting epoxy, water clear epoxy, fast setting silicone, and hand cleaner.
Product Type Adhesives & Epoxies
Temperature range (º F) -20 to 225°F
Curing time 7 Days
Applications Wood, glass, stone, fiberglass, concrete and metal; wet and underwater use
Set time 25 Minutes
Qty/pk 10
Manufacturer number 4003-BG10
Brand Hardman





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title