Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Eppendorf 5415 Digital Variable-Speed Microcentrifuges, refrigerated, 115 VAC

EW-02570-00
$6,140.00 USD/EACH

Usually ships in 10 days.
Qty

  • Options offer versatility—spin tubes from 0.2-mL to 2.0-mL
  • Compact footprint for crowded benchtops and busy labs
  • Accelerate to maximum speed in less than 10 seconds
  • Safety interlock prevents lid from opening during operation
Digital Variable-Speed Microcentrifuge combines easy-to-set controls with a clear digital display of time and speed/g force. Includes a 7-ft cord with plug. Shpg wt 21 lb (9.6 kg).

Note: Does not include rotor. Order rotors and tube adapters separately.

Product Type Microcentrifuge
Max rpm 13,200
Max RCF 16,110 x g
Speed range 200 to 13,200 rpm
Refrigerated Yes
Power (VAC) 115
Rotor (included) No
Temp range 0 to 40°C
Timer 0.5 to 99 minutes
Manufacturer number 22 62 140-8
Brand Eppendorf
Max RCF (x g) 16,110
Power (Hz) 60
Dimensions 11-1/4"W x 9"H x 17-1/2"D

Accessories
Qty/Price
Availability

at $625.00 USD/EACH

In stock.

at $32.80 USD/PACKAGE of 6

Usually ships in 6 days.

at $81.50 USD/EACH

Usually ships in 14 days.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 23 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title