Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Eppendorf Mastercycler Nexus Thermal Cycler

EW-93944-32
$7,200.00 USD/EACH

Usually ships in 10 days.
Qty

  • Maximize your throughput by combining up to three units!
  • Flexlid will adjust to the height of your consumables—versatile enough to use many different consumable types
  • Features low energy consumption and a small footprint
  • Intuitive graphic programming and parameter control through the product software
  • Available with a 12-column gradient
The Mastercycler nexus thermal cycler brings the reliability and ease of use of an Eppendorf cycler at an affordable price. Low energy consumption, easy expansion to three units, and a small footprint make it not only fit to your budget, but also to your valuable lab space. The instrument will send
you an e-mail when your run is complete, allowing you to focus on other experiments in the lab.

The self-test function verifies the functionality of all six Peltier elements on the block. You can easily document the homogeneity of the instrument in a certificate. All common PCR plates fit in the universal block—just connect one or two Mastercycler nexus eco satellite units to your Mastercycler nexus cycler for a higher throughput if necessary.

The flexible lid adjusts to a height of all types of PCR consumables, from low volume all the way up to 0.5 mL PCR tubes. The Eppendorf Thermal Sample Protection (TSP) prevents premature heating of your samples during the heating phase of the heated lid, keeping nonspecific PCR products from amplification during this phase and preserving your samples.

The Mastercycler nexus eco is a satellite unit and requires a Mastercycler nexus or Mastercycler nexus gradient for operation. Up to two Mastercycler nexus eco units can be controlled by one Mastercycler nexus or Mastercycler nexus gradient cycler.
What's Included:
Aluminum thermoblock, USB port, and power cord with plug (specify country of destination at time of order).
Accuracy ±0.2°C
Capacity 96 x 0.2 mL PCR tubes, 1 PCR plate (8 x 12 array), or up to 77 x 0.5 mL PCR tubes
Temp range 4 to 99°C
Max heating rate approximately 3°C
Block Description Heating technology: Peltier elements, triple circuit technology
Block homogenity ±0.3°C from 20 to 72°C; ±0.4°C at 95°C
Selectable heated lid temperature 37 to 110°C
Heated lid pressure Flexlid technology, with thermal sample protection and automatic height adjustment
Power consumption 700 watts max
Sample cooling approximately 2°C
Dimensions 25 x 32.1 x 41.2 cm
Dimensions (" W) 9-3/4
Dimensions (" H) 12-1/2
Dimensions (" D) 16-1/4
Power 115 or 230 VAC, 50/60 Hz (Specify country at time of order for proper plug and cord.)
Interface USB, Ethernet, CAN in, CAN out
Brand Eppendorf
Model 6335000020

Accessories
Qty/Price
Availability
Self test dongle
EW-93944-51

at $316.00 USD/EACH

Usually ships in 10 days.

at $43.00 USD/EACH

Usually ships in 10 days.

at $53.00 USD/EACH

Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title