Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Eutech Instruments pH 1000 controller, 115 VAC

EW-56710-00
$730.00 USD/EACH

  • All the features of the economical pH 800 plus proportional control
  • Controller features fully adjustable 0 to 20 mA/4 to 20 mA output
  • Easily program relays, either to normally open or normally closed, with the front keypad
  • Two level password protection keeps your program parameters safe
Control your process with three available control strategies: On/off, proportional pulse length, or proportional pulse frequency. Use proportional control to gradually increase or decrease pump or valve response, depending on the deviation from the set point.

Manually control test relays with the touch of one button. Relays include programmable time delay to minimize false alarms. Hold relay feature lets you connect other controllers, flow switches, or level switches for failsafe operation.

Controller is compatible with a variety of electrodes, including glass and antimony. Symmetrical electrode inputs eliminate electrical noise problems when used with a solution ground. Connections are made through the two removable terminal strips for easy installation. Order electrodes separately.
What's Included:
Panel mounting hardware and instruction manual.
Product Type Controller
Range (pH) 0.00 to 14.00
Range (Temperature) -9.9 to 125°C
Range (mV) -1000 to 1000
Accuracy (pH) -0.01 to 0.01
Accuracy (Temperature) -0.5 to 0.5°C
Accuracy (mV) -1 to 1 mV
Resolution (pH) 0.01
Resolution (Temperature) 0.1°C
Resolution (mV) 1 mV
Output (Current) Isolated 0 to 20/4 to 20 mA, 600 ohm max load, adjustable and invertible
Output (Pulse) Pulse length (0.5 to 20 sec) or pulse frequency (60-120 Hz)
Output (Alarm) 110 VAC, 6 A, 500 W with adjustable delay (0 to 2000 sec)
Dimensions 3.8125 in x 3.8125 in x 6.9375 in
Control type On/Off
Relay delay 0 to 2000 seconds (selectable)
Dead band 0.1 to 1.0 pH units, 10 to 100 mV
Display Dual-line, backlit LCD
Power 115 VAC, 60 Hz
Housing 1/4-DIN
Brand Eutech Instruments

Accessories
Qty/Price
Availability

at $39.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title