Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Eutech Instruments pH 190 1/8-DIN pH/ORP controller

EW-56700-10
$396.00 USD/EACH

  • Improved user interface allows direct access to calibration mode and set point adjustment
  • Universal power supply input from 85 to 250 VAC/DC
  • Automatic temperature compensation
  • Galvanically isolated 4 to 20 mA output
The pH 190 1/8-DIN controller displays the measured parameter value or temperature with a touch of a button. The user interface of the popular pH 200 series was simplified for quick set point review and programming. Entrance into the calibration mode is accomplished by simply pressing keys on the front panel--no need to remember and enter security codes. All information is displayed on the 14 segment LED display that is easy to read in low light installations.

The controller has two relays that can be set for any combination of low/high level on/off (limit) control. Independently adjustable hysteresis provide accurate control in varying applications and prevents relay chatter near the set-point. All data is retained in non-volatile memory.

The controller can operate in asymmetrical or symmetrical mode operation. Asymmetrical mode uses standard industrial pH electrodes and is acceptable for environments that are not electrically noisy. Symmetrical mode eliminates electronic noise problems when using electrodes with solution grounds. Order 100 Pt RTD pH or ORP electrodes with BNC pH connections seperately.
What's Included:
Mounting assembly and instructions.
Product Type Controller
Range (pH) 0.00 to 14.00
Range (Temperature) -10 to 110°C
Range (mV) -999 to 1000 mV
Accuracy (pH) -0.01 to 0.01
Accuracy (Temperature) -0.5 to 0.5°C
Accuracy (mV) -2 to 2 mV
Resolution (pH) 0.01
Resolution (Temperature) 0.1°C
Resolution (mV) 1 mV
Output (Current) 4 to 20 mA, 200 ohm max load
Output (Relay) Two SPDT (120 VAC, 6 A max; 240 VAC, 3 A max
Dimensions 3.75 in W x 1.875 in H x 6 in D (9.6 cm W x 4.8 cm H x 15.2 cm D)
Control type On/Off
Display 4-digit LCD
Power 80 to 250 VAC/DC
Housing 1/8-DIN
CE Compliance Yes
Brand Eutech Instruments

Accessories
Qty/Price
Availability

at $17.00 USD/EACH

In stock.

at $39.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title