Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Eutech Instruments pH 500 2-Wire pH/ORP Transmitter with Display

EW-56717-20
$377.00 USD/EACH

  • Weatherproof, IP65-rated housing—suitable for harsh environments
  • Two-wire design with input-to-output isolation ensures clean signal transmission even in noisy locations.
  • Order BNC-to-stripped wire connector (56105-60) for connection and replacement of electrodes to terminal block of transmitter.
  • User-selectable, scaleable pH or ORP output with automatic temperature compensation (ATC).
The pH 500 industrial transmitter with display allows easy setup and calibration without tools. Features input to output isolation plus it accommodates electrodes with a solution ground to operate in symmetrical mode, ensuring proper operation in electrically noisy environments. Display allows local monitoring of measurement and temperature and output signal to acentralized control, datalogging, or recording system. Mounting holes allow easy installation on plates, poles, or walls. Order ORP or pH electrodes with solution ground for the most stable measurement. Additional ORP or pH electrodes with 100 Ohm Pt RTD can be ordered seperately.
Product Type Transmitter
Range (pH) 0.00 to 14.00
Range (Temperature) -10 to 110°C
Range (mV) -999 to 1000 mV
Accuracy (pH) -0.01 to 0.01
Accuracy (Temperature) -0.5 to 0.5°C
Accuracy (mV) -2 to 2 mV
Resolution (pH) 0.01
Resolution (Temperature) 0.1°C
Resolution (mV) 1 mV
Output (Current) 4 to 20 mA
Dimensions 3.75 in L x 3.75 in W x 2.833 in H
Display Dual-line, backlit LCD
Power 12 to 24 VDC
Housing IP65
CE Compliance Yes
Brand Eutech Instruments

Accessories
Qty/Price
Availability

at $23.00 USD/EACH

Call 1-888-358-4705 for availability.

at $14.28 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 9 days.
Reconditioned & Like New
Qty/Price
Availability
RECOND 56717-20
EW-00314UU

at $226.20 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title