Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Digital Sound Level Meter

EW-40425-32
$89.99 USD/EACH

  • Features a digital display with a user-friendly analog bar graph
Economical meter measures sound decibel levels for a variety of workplace situations including workplace machinery monitoring and audio/alarm system checks. Meter features a 40 to 130 dB adjustable measuring range with selectable A/C weighting and fast/slow response. Digital display includes 0.1 dB resolution plus analog bar graph for easy readability. MAX Hold function stores loudest dB level reached and auto power off conserves battery life over time.
What's Included:
microphone windscreen and four AAA batteries.
Product Type Sound Meter
Meter class Type 2
Decibel (dB) range (high) 130
Decibel (dB) range (low) 40
Function MAX hold, fast/slow response, auto off function
Accuracy ±2 dB
Weighting A and C
Resolution (dB) 0.1 dB
Response Fast/slow
Display LCD with analog bar graph
Output analog AC
Brand Extech
Dimensions 2.25 in W x 9 in H x 1.75 in D
CE Compliance Yes
Power Four AAA batteries

Accessories
Qty/Price
Availability
Benchtop tripod
EW-01618-51

at $29.50 USD/EACH

In stock.

at $252.00 USD/EACH

Usually ships in 8 days.

at $21.25 USD/PACKAGE of 12

In stock.

at $329.99 USD/EACH

Usually ships in 5 days.
Tripod
EW-90415-32

at $29.99 USD/EACH

Usually ships in 6 days.
Calibrations
Qty/Price
Availability

at $185.00 USD/EACH
Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title