Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Dual calibrator, 94/114 dB

EW-01618-60
$419.99 USD/EACH

    Choose general purpose or high accuracy Type 2 meter
    • Two models provide 1.5dB or 2dB accuracy
    • Model Eh407736 meets ANSI and IEC 651 Type 2 standards
    • High and low measuring ranges
    • Max hold with reset button
    • Built in calibration check (94dB)
    • Analog AC/DC outputs for connection to an analyzer or recorder
    • Tripod mount ideal for field use
    • Optional EH139849 or EH407766 sound calibrator
    Product Type Sound Calibrators
    Decibel (dB) range (high) 114
    Decibel (dB) range (low) 94
    Accuracy ±5%
    Brand Extech
    Dimensions 2.2 in dia x 5.6 in long (50 x 127 mm)
    CE Compliance Yes

    Accessories
    Qty/Price
    Availability
    Tripod
    EW-90415-32

    at $29.99 USD/EACH

    Usually ships in 6 days.
    Calibrations
    Qty/Price
    Availability

    at $130.00 USD/EACH
    Usually ships in 8 days.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title