Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Economical Noise Dosimeter with RS-232

EW-01621-10
$699.00 USD/EACH

  • Ideal for employee noise-exposure monitoring
Meters display instantaneous or accumulated % dose, 8-hour dose, dB level, exposure time, and peak events for efficient noise-exposure monitoring. Lightweight for workers comfort. Select model with RS-232 output for downloading your data.
What's Included:
clip-on microphone, miniature screwdriver, belt clip, hard carrying case, and four AAA batteries. Model 01621-10 also includes Windows®-compatible software for downloading up to five stored readings, RS-232 cable, and 9-to-25 pin gender changer.
Product Type Noise Dosimeters
Description Noise dosimeter with RS-232 interface
Criterion level 80, 84, 85, or 90 dB
Exchange rate 3, 4, 5, or 6 dB
Threshold level 70 to 90 dB (in 1 dB increments)
Weighting A
Instrument wt 0.8 lb (0.3 kg)
Resolution (dB) 0.1
Ouput signal RS-232
Compliance ANSI S1.25-1991 (for type 2 meters), BS 6402-1983, ISO-1999
Accuracy 1.5 dB
Function 8 hr dose, peak events, peak flags, fast/slow response
Display 3.5-digit LCD
Dimensions 2.5 in W x 4.25 in H x 1.33 in D
Brand Extech

Accessories
Qty/Price
Availability

at $252.00 USD/EACH

Usually ships in 8 days.

at $419.99 USD/EACH

In stock.

at $21.25 USD/PACKAGE of 12

In stock.

at $139.99 USD/EACH

Usually ships in 10 days.
Calibrations
Qty/Price
Availability

at $150.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title