Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Heavy-Duty Datalogging Light Meter, Model HD450

EW-50512-32
$269.99 USD/EACH

  • Datalogging model allows the automatic or manual storing/recall of readings
These light meters offer wide measuring range up to 400,000 lux (40,000 fc), and provide cosine- and color-corrected capabilities. Meters feature a precision silicon photo diode and spectral response filter, and include relative mode indicating a change in light levels. Datalogging model (50512-32) automatically stores up to 16,000 readings or manually stores/recalls up to 99 readings.
What's Included:
light sensor with 3-ft (1-m) cable and protective cover, Windows® compatible software with USB cable, hard carrying case, and one 9 V battery.
Product Type Light Meters
Resolution MAX: 0.1 Lux; 0.01 Fc
Foot Candle Range 40, 400, 4000, 40.00 kFc
LUX Range 400, 4000, 40k, 400 kLux
Datalogging 16,000 continuous rdgs; 99 selected rdgs
Accuracy ±5% of rdg
Power one 9 V battery
Function min/max, data hold, bar graph, peak and relative mode, store/recall
Display LCD
Weight 13.7 oz. (390 g)
Description Heavy-duty data logging light meter
Dimensions 3" W x 7" H x 1 1/2" D (7.6 x 17.7 x 3.8 cm)
Manufacturer number HD450
Brand Extech
Model HD450

Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 9 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title