Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Heavy Duty Vibration Meter, Acceleration; 200 m/s2, velocity; 200 mm/s, Displacement: 2 mm

EW-98831-30
$899.00 USD/EACH

  • Measure acceleration, velocity, and displacement—in RMS or peak mode, in English or metric units
  • Rubber boot protects the meter in industrial environments
  • Built-in RS-232 PC serial interface with optional Data Acquisition software
  • Remote vibration sensor with magnetic adapter on 39" (1 m) cable
  • Wide frequency range of 10 Hz to 1 kHz
  • RMS or Peak Value measurement modes
  • Manual/Auto store/recall up to 500 readings
  • Included Windows® 95/98/NT/2000/XP compatible software allows captured readings to be downloaded to your PC for further analysis
Connect the vibration sensor to equipment via magnetic attachment or threaded stud mount. The RECORD feature stores min and max measurements for later recall, Hold feature freezes display, and auto-off function saves battery life. Download stored measurements to your PC via RS-232 interface (sold separately).
What's Included:
vibration sensor (39" [99 cm] cable), magnetic sensor attachment, rubber boot with stand, one 9 V battery, and carrying case.
Frequency range 10 Hz to 1 kHz
Vibration range (Velocity (peak)) 0.02 to 7.87 in/s
(0.5 to 199.9 mm/s)
Vibration range (Acceleration) 2 to 656 ft/s2
(0.5 to 199.9 m/s2)
Display 3 1/2-digit LCD
Vibration range (Displacement (peak to peak)) 0.078 in. (2 mm)
Low battery indicator Yes
Dimensions 2 3/4"W x 7"H x 1 1/4"D
(7.0 x 17.8 x 3.2 cm)
Power one 9 V battery (included)
Accuracy ± (5% +2 digits)
Model 407860

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.

at $70.00 USD/EACH

In stock.
115 VAC adapter
EW-10200-30

at $27.00 USD/EACH

Usually ships in 10 days.
220 VAC adapter
EW-10200-35

at $27.00 USD/EACH

Usually ships in 5 days.
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 8 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title