dummy
EW-01588-32
- Selection feature compensates for five lighting types
Three-range meter indicates light intensity up to 50,000 lux or 5000 footcandles for five selectable lighting types. The RS-232 interface and optional 4000-reading datalogger module facilitate data documentation (sold separately).
What's Included:
remote sensor with cover, integral stand, protective rubber holster, and one 9 V battery
| Resolution |
Lux: 1/10/100; Footcandles: 0.1/1/10 |
| Foot Candle Range |
199.9/1999/5000 |
| LUX Range |
1999/9,990/50,000 |
| Output |
optional RS-232 |
| Power |
9 V battery |
| Accuracy |
±4% of reading + 2 digits |
| Function |
min/max, avg, data hold, low battery indication, datalogging |
| Display |
3-digit LCD |
| Dimensions |
2 13/16" W x 7" H x 15/16" D (7.1 x 17.8 x 2.4 cm) |
| Brand |
Extech |
at $25.60 USD/PACKAGE of 4
In stock.
at $70.00 USD/EACH
In stock.
at $210.00 USD/EACH
Usually ships in 6 days.
at $27.00 USD/EACH
Usually ships in 10 days.
at $27.00 USD/EACH
Usually ships in 5 days.
at $20.99 USD/EACH
Usually ships in 10 days or sooner.
at $27.00 USD/EACH
Usually ships in 8 days.
at $160.00 USD/EACH
Usually ships in 9 days.
Technical Resources
Virtual Catalog (PDFs)
More info
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334