Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Indoor Air Quality Meter

EW-10101-55
$789.99 USD/EACH

  • Automatically logs up to 20,000 records or manually stores up to 99 sets
  • Triple-line display allows you to view multiple parameters at once
Check indoor air quality in office buildings, greenhouses, laboratories, and anywhere that levels of carbon dioxide is a concern. This meter checks carbon dioxide, temperature, humidity, dew point, and wet bulb. Maintenance-free dual-wavelength NDIR (nondispersive infrared) carbon dioxide sensor ensures stable, accurate readings. Calibrates easily in fresh air. Capture the CO2 min/max with time stamp and set an audible alarm for high/low CO2 levels. Meter also features data hold and an easy-to-use keypad. Manually store and recall up to 99 set of data; or set meter to continuous logging and capture up to 20,000 records for later download through the RS-232 interface.
What's Included:
probe, Windows® 95/98.NT/2000/ME/XP compatible software, RS-232 cable, AC adapter, and six AAA batteries.
Range (CO2) 0 to 6000 ppm
Range (RH) 10 to 95%
Range (temp) -4 to 140 °F (-20 to 60 °C)
Resolution (RH) 0.1%
Resolution (CO2) 1 ppm
Resolution (temp) 0.1°F/C
Dimensions 5.3" x 2.8" x 1.2"
Brand Extech
Manufacturer number EA80
Model EA80

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title