Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Light Meter with Analog Output

EW-40400-20
$149.99 USD/EACH

  • Easy to use—change settings with the flip of a switch!
Meter measures in both footcandles and lux, and features a selectable response time to average or record peaks. The analog output lets you connect meter to a recording device.
What's Included:
remote sensor with cover and one 9 V battery
Product Type Light Meters
Resolution Lux: 1; Footcandles: 0.1
Foot Candle Range 200/2000/5000
LUX Range 2000/20,000/50,000
Output analog mV
Power one 9 V battery (included)
Accuracy ±5% of reading
Function fast/slow response
Display 3 digit LCD
Description Footcandle / lux meter
Dimensions 3" W x 6 /⁄2" H x 1" D (7.6 x 16.5 x 2.5 cm)
Brand Extech

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.

at $15.99 USD/EACH

Usually ships in 10 days.
Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 9 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title