Extech MO280 Non-Destructive Moisture Meter

Representative image only.
Extech Mfr # MO280 – Item # EW-59840-10
Non-invasive measurements with a digital readout
  • Monitor moisture in wood and other building materials

$149.59USD / Each
$175.99USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Measurement TypePinless
  • Moisture Range Wood Scale (Min) (%)0
  • Moisture Range Wood Scale (Max) (%)99
  • Display TypeDigital
  • Battery1 9V (included)
  • Height (in)2 3/4
  • Width (in)5 1/4
  • Length (in)1
  • DescriptionNon-Destructive Moisture Meter
Conformite Europeenne

Key Features

  • Monitor moisture in wood and other building materials

More About this Item

Low-power electromagnetic signal takes measurement to a depth of 3/4". The LCD shows the average moisture content under the 1-5/8" x 1-5/8" sensor area. Select from 10 measuring ranges that include 56 wood and nonwood types. Meter features a Hold button, auto-calibration, auto-off, and low-battery indication.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat