Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech Precision Light Meter LT300

EW-50510-93
$169.99 USD/EACH

  • Digital and analog display of light in lux or footcandles
This compact, rugged light meter features Peak mode to capture your highest readings and relative mode indicating change in light levels for added flexibility. The min/max feature stores maximum and minimum readings on the large LCD with analog bargraph. Unit measures in lux or footcandles, and provides cosine- and color-corrected measurements.
What's Included:
light sensor with protective cover, protective holster, and one 9 V battery
Resolution 0.01 lux/0.01 fc
Foot Candle Range 40/400/4000//20,000
LUX Range 40/400/4000/40,000/200,000
Output None
Accuracy 5% reading
Function min/max, data hold, bar graph, peak and relative mode, store/recall
Display LCD, backlit
Weight 7 oz (200 g)
Description Precision Light meter
Dimensions 3" W x 6" H x 1 1/2" D (7.6 x 15.2 x 3.8 cm)
Sensor Remote light sensor on 12" (305 mm) coiled cable-expandable to 24" (609 mm)
Manufacturer number LT300
Brand Extech
Model LT300

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $160.00 USD/EACH
Usually ships in 9 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Specification Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title