dummy
SI-26842-40
- Heavy-duty RTD thermometer offers versatility and accuracy in a compact design.
- Measures down to 0.01°F/°C resolution over wide temperature ranges
- Built-in RS-232 interface and optional software allow you to store data on PC
Measure in either °F or °C from –199.99 to 1562°F or –199.99 to 800°C. The RECORD and RECALL buttons on the front panel display and store the maximum and minimum readings. Press the HOLD button to freeze the displayed value. Order probes (all include 39''L cords), data acquisition software, carrying case, and NIST-traceable certification from “Accessories” below.
What's Included:
What’s included: protective rubber holster and 9 V battery.
| Product Type |
RTD Thermometer |
| Resolution |
0.01°F up to 392°F; 0.1°F from 393° to 1562°F;0.01°C up to 199°C; 0.1°C from 200° to 800°C |
| Accuracy |
0.1% +0.4°F; 0.1% +0.2°C |
| Min temperature (º F) |
-199.99 |
| Min temperature (º C) |
-129 |
| Max temperature (º F) |
1562 |
| Max temperature (º C) |
850 |
| Temp range |
-199.9 to 1562°F (-129 to 850°C) |
| Display |
4.5 digit LCD, 0.5 in H |
| Output |
RS-232 |
| Low battery indicator |
Yes |
| Power |
9 V battery |
| Dimensions |
2.8125 in W x 7.0625 in H x 1.125 in D |
| Brand |
Extech |
at $25.60 USD/PACKAGE of 4
In stock.
at $70.00 USD/EACH
In stock.
at $96.99 USD/EACH
Usually ships in 5 days or sooner.
at $96.99 USD/EACH
Usually ships in 7 days.
at $96.99 USD/EACH
Usually ships in 5 days.
at $115.00 USD/EACH
Usually ships in 6 days.
at $160.00 USD/EACH
Usually ships in 7 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334