Extech RH390 Precision Thermohygrometer, 0 to 100% RH/, -22 to 199F

Representative image only.
Extech Mfr # RH390 – Item # EW-37803-33
Measures relative humidity with ±2% accuracy
  • 1 year warranty

PRODUCT OPTIONS

$215.99USD / Each
sign in for your price.

$197.00 - $270.00USD / Each

for an additional
$197.00USD / Each
for an additional
$270.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-22
  • Min Temperature (° C)-30
  • Max Temperature (° F)199
  • Max Temperature (° C)100
  • Temperature Accuracy±1.8°F (±1.0°C)
  • Temperature Resolution0.1°
  • Wet BulbYes
  • Response Time30 seconds
  • Display TypeDual LCD
  • Battery1 9V (included)
  • Height (in)7 3/4
  • Width (in)1 5/8
  • Depth (in)1 1/4
  • DescriptionPrecision Thermohygrometer, 0 to 100% RH/, -22 to 199F
  • Warranty1 year
1 Year WarrantyConformite EuropeenneDEW POINT

Key Features

  • 1 year warranty

More About this Item

Precision capacitance humidity sensor offers fast response. Slim design with rubberized sides for better grip and easy, one-handed operation. The dual LCD provides simultaneous display of humidity and temperature, or humidity and dew point, or humidity and wet bulb. Advanced features include data hold, min/max readings, low-battery indication, and auto power off.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat