Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech RH520A Temperature/Humidity Paperless Recorder with LCD and Detachable Probe

EW-23029-81
$300.00 USD/EACH

  • Ideal for monitoring controlled environments such as food processing, cleanrooms, and storage areas.
  • Paperless recorder measures temperature, humidity plus calculates dew point
  • Internal memory records up to 49,000 data points
  • Unit features audible and visual alarms with hi/low setpoints
Easy-to-operate digital recorder monitors and records temperature and humidity data in laboratories, storage and cleanrooms, freezers, and other critical areas. The detachable temperature/humidity probe extends up to one meter—ideal for measurements in closed environments. Probe does not require any calibration.

The large dual-graphic LCD simultaneously displays temperature (°F/°C) and relative humidity readings, plus time, date, battery status, and % of remaining memory. Dew point is easily displayed by pressing the dew point button. LCD also features adjustable vertical and horizontal resolution. Internal memory records up to 49,000 data points which can be transferred to a PC via RS-232 serial port for further analysis.

Audible and visual alarms generate warnings when conditions are outside selected high and low limits. A push-button lockout security feature prevents unauthorized tampering with settings. Recorder fits on your benchtop or easily mount to the wall.
What's Included:
Built-in stand, detachable probe with 3-ft cable, RS232 cable, 110 VAC adaptor, and 3 AA batteries.
Product Type Paperless Recorders
Min temperature (º C) -28
Min temperature (º F) -20
Max temperature (º F) 140
RH accuracy ±3.0% RH
Max temperature (º C) 60
Temp resolution 0.1°F
(0.1°C)
RH range 10 to 95.0%
Accuracy 1.8±F
(1°C)
Display Backlit graphical LCD
CE Compliance Yes
Memory 49,000 data points
Dimensions 7.75 in W x 5 in H x 1 in D
Model RH520A
Manufacturer number RH520A
Power Three AA batteries
(optional AC adapter)
Brand Extech

Accessories
Qty/Price
Availability

at $80.00 USD/EACH

In stock.
220 VAC Adapter
EW-23029-84

at $25.00 USD/EACH

In stock.

at $115.00 USD/EACH

Usually ships in 8 days.
Calibrations
Qty/Price
Availability

at $199.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title