Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech SDL600 Data Logging Sound Meter with SD Card

EW-50536-34
$629.00 USD/EACH

  • Records data on an SD card in Excel® format
  • Built-in PC interface for easy connectivity
  • Records readings with date-and-time stamp
This sound meter allows you to store up to 99 readings manually and 20 M of readings on the included 2G SD card for easy transfer to a PC. Meter records readings with real date and time stamp and features a built-in PC interface with AC analog output capability for connection to an analyzer or recorder. Additional features include min/max and data hold, auto/manual ranging, user programmable sample rates, and auto power off.

Compliance: ANSI and IEC 61672-1 Type 2 standards
What's Included:
six AA batteries, SD Card, wind screen, and hard carrying case.
Product Type Data logging digital sound level meter
Range 30 to 130 dB (3 ranges)
Resolution 0.1 dB
Output analog AC
Accuracy ±1.4 dB
Function min/max, data hold, data logging, auto power off
Display backlit LCD
Weight A and C
Dimensions 9-3/4" x 3" x 2" (250 x 73 x 48 mm)
Manufacturer number SDL600
Brand Extech

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $185.00 USD/EACH
Usually ships in 6 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  • More info
  • Extech SDL600 Specification Sheet
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title