| Resolution |
1 ft/s2, 0.1 m/s2, 0.01 g; 0.01 in./s, 0.1 mm/s, 0.01 cm/s; 0.001 in., 0.001 mm |
| Vibration range (Velocity (peak)) |
7.87 in./s, 200 mm/s, 19.99 cm/s (peak) |
| Vibration range (Acceleration) |
656 ft/s2, 200 m/s2, 20.39 g (peak) |
| Vibration range (Displacement (peak to peak)) |
0.078 in., 2 mm (peak-to-peak) |
| Dimensions |
8" L x 3" W x 1 /2" H (203 x 76 x 38 mm) |
| Power |
Six AA batteries |
| Accuracy |
±5% +2 digits |
| Memory |
20,000 K data records using 2G SD card |