Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech VB300 3-Axis G-Force Datalogger

EW-65700-01
$209.99 USD/EACH

Usually ships in 5 days or sooner.
Qty

  • Built-in 3-axis accelerometers record the time of shock occurrences
  • Record and time 3-axis shock and peaks
  • Conduct real-time FFT frequency and time-domain vibration analysis
  • User-selectable X-, Y-, Z-axis or any combination (via included software)
  • Included software provides programming, analysis, and report generation capabilities
  • Record storage, transport, or operational data over time
  • USB interface for easy set-up and data download
  • Manual and programmable start modes
  • User-programmable record threshold
  • Long battery life

What's Included:
Magnetized/bolt-on mounting base, Windows® 98, 2000, XP, and Vista compatible analysis software, and one 3.6V lithium battery.
Product Type Data logger
Resolution 0.00625 g
Vibration range (Acceleration) ±18 g
Dimensions (" W) 3-3/4
Dimensions (" H) 1-1/8
Dimensions (" D) 3/4
Power One 3.6 V lithium battery
Accuracy ±0.5 g
Memory 4 Mb flash; 85,764 samples (approx. 28,588 samples/axis)
Brand Extech
Model VB300





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title