Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Extech VB400 Vibration Meter Pen

EW-65700-20
$579.00 USD/EACH

  • Measures RMS acceleration and velocity in metric and imperial units of measure
  • Wide frequency range of 10 Hz to 1 kHz
  • Zero adjustment
  • Data hold freezes the reading in the display
  • Water and dust resistant to IP65
  • Low battery indicator
  • Applications:
  • Motors and bearings
  • Fans
  • Pumps
  • Rotating machinery
  • Plant maintenance

What's Included:
Test pin tip, magnetic base, puch case and four AAA batteries.
Product Type Vibration Meter Pen
Resolution 1 ft/s2, 0.01 g, 0.1 m/s2, 0.02 in/s, 0.01 cm/s, 0.1 mm/s
Display 5-digit LCD
Dimensions 177.8 x 40.6 x 33 mm
Dimensions (" L) 7
Dimensions (" W) 1-2/3
Dimensions (" H) 1-1/3
Power Four AAA batteries
Acceleration (RMS) 656 ft/s 2, 20.39 g, 200 m/s2
Velocity (RMS) 7.87 in/s, 2.00 cm/s, 200 mm/s
Accuracy ±5% + 2 digits
Brand Extech
Model VB400

Accessories
Qty/Price
Availability

at $21.25 USD/PACKAGE of 12

In stock.
Calibrations
Qty/Price
Availability

at $155.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title