Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

External pace pump, 22 GPD, 115 VAC

EW-74143-20
$530.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Reliable metering performance—guided dual check valves provide precise seating and excellent priming and suction lift
  • PVC and PTFE construction with external control
  • Ideal for water treatment and chemical feed applications
  • All pumps feature manual control of stroke rate and stroke length
What's included: injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft stiff polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with U.S. plug; 230 VAC pumps include a 6-ft power cord (plug not included). Service kits (sold separately and listed in each table) include valve cartridges with O-rings, head, diaphragm, secondary O-ring, head screws, and washers.These digital pumps feature easy set-up with scrolling menus, 16-digit backlit LCD, four-button touchpad control, guided ball check valve system to reduce backflow and enhance priming, and leak-free bleed valve assembly. Pumps now accept HALL effect flow sensors. Install pumps indoors or outdoors.
Product Type Diaphragm Metering Pumps
Wetted parts PVC, PTFE, ceramic
Max pressure 100 psi
Max viscosity (cp) 1000
Max flow rate (mL/min) 58
Dimensions 5"W x 9-½"H x 9-½"D
Pump type Diaphragm
Power (VAC) 115
Power (Hz) 50/60
Power (Amps) 1.0
Repeatability ±3%
Strokes per minute (Max) 125
Port size 3/8" OD
Duty cycle continuous
Suction lift (wet) 4 ft
Brand Pulsafeeder
Manufacturer number LFO4SA-VTC1
Model LFO4SA-VTC1

Accessories
Qty/Price
Availability

at $72.00 USD/EACH

Usually ships in 11 days.

at $72.00 USD/EACH

Usually ships in 8 days.

at $164.00 USD/EACH

Usually ships in 9 days.

at $224.00 USD/EACH

Usually ships in 10 days.

at $38.50 USD/EACH

Usually ships in 12 days.

at $38.50 USD/EACH

Usually ships in 10 days.

at $100.00 USD/EACH

Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title