Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

FDA-approved high-density polyethylene container, 5 gallon

EW-06060-10
$16.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $14.40/EACH
30 15% $13.60/EACH
120 20% $12.80/EACH
    This sturdy UN and FDA approved container is ideal for shipping, liquid storage, and shelf dispensing. It has an 18-mm, molded-in vent cap and a 70-mm linear LDPE screw cap with ¾" NPT(F) thread that accommodates the optional spigot or plastic drum faucet. Also available are double-wall, 350-lb test shipping cartons for containers.
    Order optional plastic drum faucet separately
    Product Type Carboy
    Cap material LDPE
    Cap/stopper size 70 mm
    Material HDPE
    Capacity (Liters) 20
    Capacity (mL) 20000
    Qty/pk 1
    Dimensions 14" W x 9" H x 10" D
    (35.6 x 22.9 x 25.4 cm)

    Accessories
    Qty/Price
    Availability

    at $5.00 USD/EACH

    In stock.

    at $23.50 USD/PACKAGE of 6

    In stock.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title