Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

FLIR E6 Compact Thermal Imaging Camera with MSX Enhancement (19,200 pixels)

Flir  |   Item# WU-39753-16

$2,495.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 14 days.
Qty

  • Compact imager with exclusive MSX thermal imaging technology- adds visible spectrum definition to IR images
  • FLIR® thermal imagers are fully radiometric
FLIR thermal imagers measure and store temperatures at every point in the image, so that the data can be analyzed. With the highest accuracy for this class of thermal imagers at ±2%, these imagers are perfect for identifying hot spots or a rise in temperature which often indicates that a problem exists or a failure could be imminent. Ideal for use in applications where a visual indication of temperature variation may be helpful, such as troubleshooting electrical systems and machinery, or conducting a home energy audit.

FLIR’s exclusive Multi-Spectral Dynamic Imaging System (MSX) is featured on all E-series cameras. This function provides extraordinary real-time thermal detail that instantly highlights and orients problem locations and eliminates the need to refer back to a visual image. MSX allows you to see details never available before in earlier generations of thermal imagers, from definable edges of an object to text on a label and so much more.

Each camera comes with access to a robust web-based software package that allows you to transfer images onto a template for analyzing and creating reports in pdf format. Other imager features include a large LCD, selectable on-screen viewing modes, focus-free lens for convenient close-focus viewing (from 2 feet to infinity), and an internal memory that stores up to 500 images with measurements right in the camera for future analysis.

Extremely lightweight and compact design with easy-grip handle results in less user fatigue. Rugged construction meets IP54 dust/splashproof standards. Designed for continuous operation on a single charge, the unit features a Li-ion rechargeable battery with AC adapter/charger, which produces long battery life.

E6 thermal imager features:
• Temperature range: –4 to 482°F (-20 to 250°C)
• Field of view (FOV): 45° x 34°
• Resolution: 160 x 120 (19,200 pixels)
• Thermal sensitivity: <0.06°C
• 3" (76 mm) high-resolution color LCD
• 0.3 megapixel digital visible light camera
• Laser pointer
• Adjustable emissivity
• Replaceable Li-ion rechargeable battery
• Manual focus
• Multi-spectral dynamic imaging (MSX)
• Area box measurement mode
• Auto hot/cold detection
• Picture-in-picture to overlay thermal and digital images

Available for sale in the United States and Canada only

What's Included:
analysis and reporting software, hard carry case, USB cable, AC adapter/charger, and Li-ion rechargeable battery. Model E8 also includes an extra battery and external battery charger.
Dimensions (" W) 3.7
Dimensions (" H) 5.5
Dimensions (" L) 3.7
Image capture Infrared, Visual, MSX, PIP
Software included Yes
Focus Automatic
Pixels / Thermal Resolution 19,200
Emissivity Adjustable
Fusion (Picture in Picture) Yes
Thermal sensitivity 0.06°C
Measurement mode Centerspot, Area Box, Auto Hot/Cold Detection
Palette selection black & white, iron, rainbow, blue below, red above
FOV 45° x 34°
Detector 160 x 120
Detector (Hz) 9Hz
Display 3" color
Min temperature (º F) -4
Max temperature (º F) 482
Min temperature (º C) 20
Max temperature (º C) 250
Visible Light Camera Resolution 3 mp
Spectral range 7.5 to 13
Low battery indicator Yes
Output USB
Battery life 4 hours
Accuracy (º C) ±2
Power (VAC) 100 to 240 with EU, UK, AU and US plugs
Power (Hz) 50/60Hz
Battery Rechargeable Li-ion battery
Camera Yes
Model FLIR E6
Image modes IR/Visual/PIP/Fusion/MSX
Sensitivity (º C) 0.06
CE Compliance Yes
Product Type Thermal Imager
Brand Flir





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews