dummy
EW-39754-14
- The industries leading high resolution cameras with scalable Fusion (PIP) and a touch-screen display
- Highest accuracy for its class at 2%
- Copy images and reports to USB flash drive
- Instant in-camera multipage report generation
- Thermal fusion blends thermal and digital images in real time
- Bluetooth transmitter with METERLiNK® wireless communication
- Temperature range of –4 to 1202°F (-20 to 650°C)
- High thermal sensitivity of 0.045°C
- 4x continuous zoom with auto/manual focus
- Simultaneous storage of IR and visible light image
- Fusion Picture in Picture (PIP) is resizable and moveable
- Audible/visual alarms (above/below) on spot markers, area boxes and Delta-T
The T420 and T440 infrared cameras arm users with superior infrared imaging resolution that works harder to reveal trouble spots. With sharp thermal resolution at 76,800 pixels (320x240) for accurate diagnostics even from a distance. Thermal imaging is a non-contact technology that measures infrared wavelengths to determine temperatures from a safe distance. A thermal imager displays an image using different colors to represent different temperatures.
With the highest accuracy for its class at 2% and thermal sensitivity as low as 0.045°C, these imagers are perfect for identifying hot spots or a rise in temperature which often indicates a problem. FLIR''s thermal imagers are fully radiometric which means they measure and store temperatures at every point in the image. Each camera comes with access to robust web based software package that allows the user to transfer images onto a template for analyzing and creating of a report in pdf format. The T-series also includes built-in software which allows complete in-field analysis, reporting and file sharing capability directly from the camera. FLIR-Report a professional thermal imaging software package is sold separately and provides enhanced reporting capabilities, allowing for the easy creating of comprehensive multi-image reports with analysis of image data.
METERLiNK® is a Bluetooth™ connection that is an exclusive feature of the FLIR E-Series cameras and select Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected.
FLIR Tools Mobile app streams video and connects FLIR imagers to Apple® and Android™ devices for improved client communication
What's Included:
SD memory card, Li-Ion rechargeable battery with 100 to 260 VAC adaptor/charger, 2-bay battery charger, USB mini-B cable, video cable, sun shield, stylus pen, camera lens cap, and transport case.
| Product Type |
Thermal Imager |
| Software included |
Yes |
| Focus |
Manual & automatic |
| Pixels / Thermal Resolution |
76,800 |
| Emissivity |
Adjustable |
| Fusion (Picture in Picture) |
Yes |
| Laser Sighting |
Yes |
| Thermal sensitivity |
<0.05°C at 30°C |
| Palette selection |
black/white, iron and rainbow |
| FOV |
25° x 19° |
| Detector |
320x240 |
| Detector (Hz) |
60 |
| Display |
3.5" |
| Min temperature (º F) |
-4 |
| Max temperature (º F) |
1202 |
| Min temperature (º C) |
-20 |
| Max temperature (º C) |
650 |
| Video output |
NTSC Video via USB |
| Focus distance (in.) |
1.31 |
| Focus distance (m) |
0.1 |
| Visible Light Camera Resolution |
3.1 MP |
| Image Annotation |
Voice / Text |
| Output |
SD |
| Battery life |
>4 hours |
| Accuracy (º F) |
±3.6°F or ±2% of reading |
| Accuracy (º C) |
±2°C or ±2% of reading |
| Battery |
Removable, rechargeable Li-ion |
| Zoom (Digital) |
4x |
| Model |
T420 |
| Sighting type |
Laser |
| Voice Annotation |
Yes |
| Sensitivity (º C) |
0.045 |
| Make |
ThermaCAM |
| Brand |
Flir |
at $100.00 USD/EACH
Usually ships in 9 days.
at $65.00 USD/EACH
In stock.
at $40.00 USD/EACH
Usually ships in 7 days.
at $30.00 USD/EACH
Usually ships in 7 days.
at $6,250.00 USD/EACH
Call 1-888-358-4705 for availability.
at $50.00 USD/EACH
Usually ships in 5 days.
at $1,325.00 USD/EACH
Call 1-888-358-4705 for availability.
at $1,050.00 USD/EACH
Call 1-888-358-4705 for availability.
at $3,095.00 USD/EACH
Call 1-888-358-4705 for availability.
at $4,725.00 USD/EACH
Call 1-888-358-4705 for availability.
at $3,675.00 USD/EACH
Call 1-888-358-4705 for availability.
at $1,760.00 USD/EACH
Call 1-888-358-4705 for availability.
at $70.00 USD/EACH
Usually ships in 5 days.
at $55.00 USD/EACH
Usually ships in 5 days.
at $160.00 USD/EACH
Usually ships in 5 days.
at $25.00 USD/EACH
Usually ships in 5 days.
at $295.00 USD/EACH
Call 1-888-358-4705 for availability.
at $2,950.00 USD/EACH
Call 1-888-358-4705 for availability.
Technical Resources
Virtual Catalog (PDFs)
More info
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334