Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fairbanks Hanging Scale, 100 lb x 7 oz

EW-11551-82
$212.00 USD/EACH

Usually ships in 3 days.
Qty

  • Hanging scale features cast aluminum housing
  • Lightweight and durable
  • Thumb-screw zero adjustment
The laboratory balance has come a long way from the standardized polished pebbles used in 2400 BC to measure the weight of goods. It is now a common tool used by industries to provide solid, accurate performance and durability for long-term reliability. You can find a laboratory balance in a variety of categories. There’s a sturdy laboratory balance which is great for teaching. You can also pick one that focuses on precision. And there’s even a laboratory balance for use outside the laboratory. Cole-Parmer has a list of balances to choose from. You can select from Ohaus Cent-O-Gram and Dial-O-Gram. These products provide accuracy and the convenience of an integrated weigh-below balance while allowing students to visualize mass measurement principles. They are also designed with a hanging pan system. There’s also the Denver Summit Analytical which features a backlight display and is known for its precision. There are literally thousands choices but Cole-Parmer also offers an easy-to-use guide to pick the laboratory balance perfect for your needs.A hook and shackle are included.
Product Type Mechanical Balances
Calibration External
Capacity (g) 45000
Capacity (kg) 45
Capacity (oz) 1587.3
Capacity (lbs) 100
Housing dimensions 21.6 x 47.6 cm
Dimensions (" W) 8-1/2"
Dimensions (" H) 18-3/4"
Readability (kg) 45
Brand Fairbanks
Model 56410

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title