Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Faucet-Mount Personal Eyewash with gooseneck-mounted outlets

EW-06767-44
$87.00 USD/EACH

  • Installs easily on standard faucet; water pressure keeps stream flowing
Adjustable outlets are mounted on bends 5" (12.7 cm) apart and angled inward. Chrome-plated brass construction.

Compliance: ANSI Z358.1-2004 as personal eyewash only.
Product Type Faucet-Mount Eyewashes
Eyewash Fixture Material Chrome-plated brass
Supply Pipe Material Chrome-plated brass
Inlet connection 55/64"-27 (F) for faucet
Mount Faucet Mount
Brand Guardian Equipment
Manufacturer number G1101
Model G1101





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title