Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Federal Signal Low Profile Strobe Light, Surface mount , Amber

EW-10402-35
$69.86 USD/EACH

Usually ships in 5 days.
Qty

  • Long life in a compact strobe light
NEMA 4X/IP65-rated, low-profile strobes are ideal for mounting on control panels and other flat or flush surfaces. Strobes operate in temperatures from -31 to 150°F (-35 to 66°C). Threaded screw-on lens provides tool-free wiring and strobe tube replacement—strobe tube rated for 7000 hours of use. High-quality, long life strobe lamps are designed to reduce tungsten build-up for longer lamp maintenance cycles. Strobe mechanism produces 2.2 joules of energy while drawing low amperage. Strobes have a flash rate of 75 to 85 flashes per minute. Availablein three mounting configurations: 1/2" NPT(M) pipe mount with 18" wire leads, 1/2" NPT(F) pipe mount, and 3-hole surface mount.
Product Type Strobes - surface-mount
Power (VAC) 120
Operating conditions -31 to 150°F (-35 to 66°C)
Enclosure NEMA 4X / IP65
Dimensions 5"H x 3-1/8" dia
Brand Federal Signal
Manufacturer number LP3S-120A-CP
Model LP3S-120A-CP





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title