Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Federal Signal Low-profile Audible Alarms, Mini Alarm

EW-10404-50
$39.85 USD/EACH

  • Compact, multi-tone alarms for any application
Mini Alarm 10404-50 has 28 tones—switch selectable during installation with volume control for 20 dB of adjustment. The NEMA 4X, IP54 enclosure with rugged ABS casing and encapsulated electronics makes alarms suitable for outdoor use. Ideal for most PLC applications—excellent for monitoring fluid levels, pH, pressure, temperature, or other systems. Operates in temperatures from -40 to 176°F (-40 to 80°C).
Power 9 to 28 VDC
Dimensions 3"H x 3 2/3" dia
Manufacturer number LP4-09-028-CP
Model LP4-09-028-CP





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title