Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Female luer x 5/32" hose barb adapter, PC, 25/pk

SI-45501-06
$11.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $9.90/PACKAGE
50 15% $9.35/PACKAGE
100 20% $8.80/PACKAGE
    Cole-Parmer offers a variety of barbed luer adapters to meet your application's needs. Choose from several different barb styles:

    * Standard hose barb for use with flexible tubing
    * Smooth bore hose barb to reduce flow turbulence and risk of line contamination
    * Wide-bore hose barb for enhanced fluid path flow
    * Low-profile hose barbs for use with semi-rigid tubing such as nylon, polyethylene and polypropylene

    Both straight and elbow connectors are available. Hose barbs are available from 1/16" to 1/4" with either male or female luer connections. Male luer connections are available with either integral lock ring or separate lock ring.
    Product Type Luer fittings
    Material Polycarbonate
    Manufacturer number FTLL240-9





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title