Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Female luer x female luer adapter, PP, 25/pk

SI-45500-22
$8.75 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $7.88/PACKAGE
50 15% $7.44/PACKAGE
100 20% $7.00/PACKAGE
Discontinued
Qty
    Cole-Parmer premium polypropylene luer fittings are manufactured from 100% virgin raw materials in a Class 100,000 environment to ensure purity. All polypropylene fittings are 100% lot traceable. Each fitting is manufactured to tight dimensional tolerances for a better seal in your process lines.Easily complete your luer fittings systems with these premium connectors. All female ports may be used with either slip or luer lock connections. Plugs and caps are also available.
    Product Type Luer fittings
    Material Polypropylene
    Manufacturer number FTLLC-6





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title