Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Fibrox insulated heating tape leads on opposite ends, 6' x 1", 624 watts, 120 VAC

EW-03106-60
$185.00 USD/EACH

  • Heat to 900ºF (482ºC)
Resistance wires are insulated with braided fiberglass, knitted into flat tapes with FIBROX fiberglass yarn, and covered with heavy fiberglass fabric covering. Tapes have ties at each end. All tapes come with 2-1/2-ft cord (plug included on most 120 VAC models). Shpg wt for 2 to 6 feet tapes is less than 1.0 lb (0.5 kg); shpg for 8 to 10 feet is less than 2.0 lb (0.9 kg).
Warning: Do not overlap tapes!
Product Type Tapes
Watts 624
Power (VAC) 120
Width (in.) 1
Length (ft) 6
Max temperature 900°F (482°C)
Brand Fibrox
Manufacturer number TBIH-101-060

Accessories
Qty/Price
Availability

at $382.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title