Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Field ultraviolet viewing cabinet

EW-97604-02
$232.00 USD/EACH

  • Special contrast filter eliminates "blue haze"
  • Models available for use in the lab or field
Use these economical viewing cabinets for gels and TLC plates in quality control, industrial, scientific, and viewing materials in lapidary applications. A special contrast control filter absorbs UV energy to protect your eyes and eliminate the "blue haze" often associated with UV viewing.
Removable bottom panel allows you to position cabinet over large or bulky samples or over a transilluminator. Cabinets include a lightweight curtain to block ambient light. Soft rubber viewport makes viewing comfortable. Cabinets measure 10-1/2"W x 12"H x 9"D. Shpg wt 4.0 lb (1.9 kg).
Product Type Ultraviolet Viewing Cabinets
Dimensions 10.5 in W x 12 in H x 9 in D





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title