Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fieldmaster ®  Soil Sampling Sieve Set

EW-99026-99
$150.00 USD/SET

  • Great for separating and grading rock and soil samples
  • Six of the most commonly used U.S.standard sizes
  • Stackable
These economical sieves stack together making the set ideal for separating soil and sediment particles. Constructed of durable stainless steel mesh and a nickel-plated steel frame; each sieve measures 2'' (5 cm) H x 8'' (20 cm) diameter.
What's Included:
Six sieves [U.S. Standard No. 5 (4000 micron), U.S. Standard No. 10 (2000 micron), U.S. Standard No. 35 (500 micron), U.S. Standard No. 60 (250 micron), U.S. Standard No. 120 (125 micron), U.S. Standard No. 230 (63 micron)], lid, and catch pan
U.S. standard screen size One sieve each in the following sizes:
#5 (4000 micron)
#10 (2000 micron)
#35 (500 micron)
#60 (250 micron)
#125 (micron)
#230 (63 micron)
Height 2 " (5 cm)
Material Stainless Steel
Manufacturer number 78-700
Model 78-700





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title