Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fifty-five gallon drum heater, 230 VAC

EW-03054-00
$629.00 USD/EACH

Usually ships in 5 days.
Qty

  • Powerful 5000 watt heater designed for 55-gallon drums.
Heater measures 19" diameter x 36" high, ideal for standard 55-gallon drums. Immersion style heater is designed to hang over the side of the drum; coiled heating element concentrates heat at the bottom of the vessel. Set adjustable thermostat from 70 to 250°F; safety limit with manual reset prevents heater burn-out.
Heating element is enclosed in a 316 stainless steel sheath. Pilot light indicator shows when heater is on. Heater requires a minimum liquid level of 6". Caution: Do not immerse in flammable liquids.
Product Type Loop
Heated area 19 in dia
Material Stainless Steel
Immersion depth 6 in
Temp range 70 to 250°F (21 to 121°C)
Watts 5000
Manufacturer number 309-55GAL
Model 309-55GAL
Power (VAC) 230





Technical Resources
  • Instruction Manual.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title