Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fixed-angle Rotor; 6 place x 50mL

EW-17306-52
$751.90 USD/EACH

  • Rotor choices add flexibility - process your samples in 0.2 mL up to 50 mL tubes
  • Fixed-angle rotor 17306-52 processes 7 to 50-mL tubes with corresponding adapters.
  • This rotor will accept standard 50-mL tubes.
  • With tube adapter 17306-64 rotor accepts 15-mL round tubes.
  • With tube adapter 17306-66 rotor accepts 7-mL round tubes.
Rotor corresponds with the Hermle Compact Variable-Speed Universal Centrifuges (17306-01 and 17306-06).
Product Type Centrifuge Rotor
Capacity six x 50-mL
Max rpm 6000
Max tube dimensions 115 mm L x 30 mm dia
RPM range 0-6000
Timer (none)
Max RCF 3823 x g

Accessories
Qty/Price
Availability

at $108.50 USD/PACKAGE of 4

Call 1-888-358-4705 for availability.

at $108.50 USD/PACKAGE of 4

Usually ships in 11 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title