Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Flaked-ice maker with water-cooled condenser, 395 Lbs/day production, 115 VAC

EW-55100-04
$5,460.00 USD/EACH

Usually ships in 13 days.
Qty

  • Self-contained units eliminate the need to order a separate ice storage bin
  • Compact size allows convenient placement under standard 40"H laboratory benches
  • Slide-away door provides convenient and easy access to ice
These self-contained units provide maximum efficiency and performance under continuous operating conditions. Choose either air- or water-cooled condenser units depending on your laboratory room conditions. Removable front cabinetry facilitates easy access for maintenance and replacement of air filters, and water pump. Included 6" legs raise the ice maker off the floor for easy cleaning or leveling on uneven floors.
Flaked-Ice Makers produce up to 395 lbs of flaked ice per day and store 140 lbs in the self-contained bin. Flaked ice quickly conforms to your container or sample tubes for greater cooling capabilities than other ice forms and is perfect for short-term packing and shipping of laboratory samples.
Product Type Flaked-Ice Makers
Description Self-Contained Flaker
Dimensions (overall) 24.25 in W x 39 in H x 24 in D
Capacity (lbs) 80
Condenser type Water-cooled
Ice/24 hrs 395 lbs
Power (VAC) 115
Power (Hz) 60
Shpg wt 185 lbs
Brand Scotsman
Manufacturer number AFE424W

Accessories
Qty/Price
Availability

at $105.00 USD/EACH

In stock.

at $124.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title