Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Flammable Material Undercounter Refrigerator/Freezer, 6 cu ft

EW-44765-65
$3,103.00 USD/EACH

Usually ships in 8 days.
Qty

  • Durable commercial cooling at an affordable price
Store heat-sensitive materials in these space-efficient refrigerators. All models have quiet, oversized refrigeration units to enable quick recovery from door openings. CFC-free refrigerant. Recessed thermostat enables flexible control. Doors are easily changed to left-side hinging.Flammable Materials Models are designed to completely insulate the storage compartment from chance of electrical sparking. The mechanical assembly is designed to prevent electrical sparks from igniting volatile or explosive substances in the surrounding environment. These products are listed by UL File SA7488(N).
What's Included:
Commercial power cord and plug, except for explosion-proof models which require hard-wiring.
Product Type Undercounter Combos
Capacity (cu ft) 6.1
Capacity (Liters) 173
Dimensions (interior) 28"H x 21"W x 20 3/4"D
Dimensions (overall) 34"H x 23 7/8"W x 26"D
Min Temp - Refrigerator (º C) 1
Min Temp - Refrigerator (º F) 33
Max Temp - Refrigerator (º C) 7
Max Temp - Refrigerator (º F) 45
Min Temp - Freezer (º C) -18
Min Temp - Freezer (º F) 0
Max Temp - Freezer (º C) -9
Max Temp - Freezer (º F) 15
No. of doors 1
No. of shelves 2 interior, 3 door
Power (Hz) 60
Brand Marvel
Manufacturer number 6FRF0001
Power (VAC) 115





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title