Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Flangeless Male Nut,1/8,peek Pack Of 10

EW-02007-66
$31.50 USD/PACKAGE

    Easy to assemble, simply slide the ferrule over the tubing and finger tighten the nut. No need to flange your PTFE tubing! The 1/16" ferrule and nut are rated at 1000 psi; the 1/8" ferrule and nut are rated at 500 psi. Feature 1/4-28 threads.Flangeless Fittings are easy to assemble. Slide the ferrule over the tubing and fingertighten the nut. Excellent chemical resistance. 1/8" fittings are rated to 500 psi; 1⁄16" fittings are rated to 1000 psi. All fittings feature 1⁄4-28 threads.
    Product Type Chromatography fittings
    Material PEEK
    Quantity 10
    Brand Idex
    Manufacturer number P-330X





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title