Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Flexaust White, 2" ID

EW-95984-00
$205.00 USD/EACH

Usually ships in 6 days.
Qty
    Use for dry foods and pharmaceutical handling
    Product Type Hose Ducts
    Working pressure (psi) 30
    Maximum temperature (º F) 325
    Minimum temperature (º F) -20
    Tubing ID (in.) 2
    Tubing ID (mm) 50.8
    Max psi 30
    Translucent No
    Weight per ft (lbs) 0.3
    Color White
    Bend radius 1.75
    Feet per pack 25
    Vacuum rating 29 in Hg
    Brand Flexaust
    Manufacturer number WHITE/2"ID/25 FT





     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title