Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Flexible PVC Elbow, 1/2" Tubing OD

EW-31545-03
$8.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
10 10% $7.20/EACH
50 15% $6.80/EACH
100 20% $6.40/EACH

  • Introduce the element of flexibility to rigid tubing systems
  • Absorb shock and accommodate vibration
  • Excellent angular flexibility – up to 180deg!
These fittings provide flexibility for expansion and contraction in rigid tubing systems. For use with any tubing material – including glass, polycarbonate, and metal – simply slide the tubing end into the fitting for a friction fit. If desired, use adhesive or clamps to enhance the security of the fitting-to-tubing connection.

Made of a soft, flexible PVC material, these fittings withstand a wide variety of chemicals, especially strong oxidizing agents, reducing agents, and mineral oils. Usable for temperatures from -41 to 165degF (-41 to 74degC). The PVC resin complies with FDA regulations for contact with food (21 CFR 175.300, 178.2650 and 178.3790) and are 3A approved by the dairy industry standards for fluids containing milk fat. Available in seven different configurations
Tube OD (in.) 0.5
Product Type Tubing fittings
Material PVC





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title