Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Flir E60 Thermal Imaging Infrared Camera For Industrial w/25 deg lens (standard)

EW-39754-60
$7,995.00 USD/EACH

  • Fusion technology provides the blending of visual and thermal images
  • Four models to choose from with IR resolution up to 76,800 pixel
  • Field replaceable Li Ion battery with industry leading battery life
  • Copy images and reports to USB flash drive
  • 3 Megapixels digital camera with flash
  • Touch screen user interface
  • Voice and Text annotation (except for the E30)

  • Scalable Picture in Picture (PIP) feature
    320 x 240 pixels (76,800 total)
Flir’s E-series of thermal imagers are extremely lightweight, compact and rugged. Drop proof to 6-ft (2m) and are designed to meet IP dust/splash proof standards. Thermal imaging is a non-contact technology that displays an image using different colors to represent different temperatures. Flir's thermal imagers are fully radiometric which means they measure and store temperatures at every point in the image. Fusion technology provides enhanced problem detection and analysis capabilities through the blending of visual and infrared images. The built-in laser pointer also helps associate the physical target with the hot spot on the thermal image which often indicate where a problem exists.

Designed for continuous operation on a single charge for up to 5 hours, the unit features a Li-Ion rechargeable battery with AC adaptor/charger. The Other features include a large LCD, selectable on screen viewing modes, thumbnail image gallery, and selectable measurement modes. Each camera comes with access to robust web based software package that allows the user to transfer images onto a template for analyzing and creating of a report in pdf format. The E60 also includes built-in software which allows complete in-field analysis, reporting and file sharing capability directly from the camera. FLIR-Report a professional thermal imaging software package is sold separately and provides enhanced reporting capabilities, allowing for the easy creating of comprehensive multi-image reports with analysis of image data.

METERLiNK® is a Bluetooth™ connection that is an exclusive feature on select FLIR E-Series cameras and Extech instruments. Measurements from these instruments are transmitted and stored directly on the thermal image and displayed on the camera’s viewing screen. Allowing the user a quick way to review and record multiple parameters at the location being inspected. (this feature is not available on E30 thermal imagers)
What's Included:
USB cable, SD Card, lens cap, hand strap, AC adaptor/charger, heavy duty case and Li-Ion rechargeable battery.
Product Type Thermal Imager
Software included Yes
Focus Manual
Pixels / Thermal Resolution 76,800
Emissivity Adjustable
Fusion (Picture in Picture) Yes
IR Resolution 76,800 (320 x 240)
Laser Sighting Yes
Thermal sensitivity <0.05°C at 25°C
FOV 25° X 19°
Detector 320x240
Detector (Hz) 60
Display 3.5"
Min temperature (º F) -4
Max temperature (º F) 1202
Min temperature (º C) -20
Max temperature (º C) 650
Output SD
Battery life 5 hours (full brightness)
Accuracy (º F) ±2%
Accuracy (º C) ±2%
Battery Removable, rechargeable Li-ion
Zoom (Digital) 4x
Model FLIR E60
Brand Flir

Accessories
Qty/Price
Availability

at $40.00 USD/EACH

Usually ships in 7 days.

at $90.00 USD/EACH

Call 1-888-358-4705 for availability.

at $165.00 USD/EACH

Call 1-888-358-4705 for availability.

at $150.00 USD/EACH

Call 1-888-358-4705 for availability.

at $95.99 USD/EACH

Call 1-888-358-4705 for availability.
Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 4 days.




Technical Resources
Virtual Catalog (PDFs)
  • 11-12 Catalog
  • 13-14 Catalog
  • More info
  • 12 Things to Know
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title