Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Flow-through heater, 750 watts, 120 VAC, 60 Hz

EW-01285-80
$1,238.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Use this flow-through heater to pump and heat large quantities of liquids. It features a single-turn potentionmeter for easy temperature setting, a high-temperature cutoff at 203ºF (95ºC), and a no-flow heater cutoff to prevent heating without flow. Seal the reservoir to control tanks or closed loops systems.
    The built-in, centifungal-style submersible pump must be primed before use. Wetted parts consist of polypropylene body, nylon impeller, and stainless steel shaft. Includes one 2-ft sections of 1/2" ID vinyl tubing and 6-ft power cord; 120 VAC model includes three-prong plug.
    Product Type Flow-through heater
    Temp range 5° above ambient to 158°F (5° above ambient to 70°C)
    Tubing ID 0.5 in
    Manufacturer number 040300
    Model 040300
    Power (VAC) 120





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title