Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fluke 561 Infrared Thermometer, HVAC Pro model

SI-35639-41
$179.95 USD/EACH

  • Designed for the HVAC market, with features that can be used in any IR application
  • Single-point laser targets the measurement area
  • Unique emissivity selector makes it easy for anyone to use
  • Advanced Superheat feature calculates temperature differential
The Fluke 561 infrared thermometer is easy to use: just aim, pull the trigger, and read the display. The large backlit display shows the temperature readings in °F or °C, and has a low-battery indicator. The thermometer has a unique emissivity selector, which allows you to select
from three preset settings. This feature makes it easy to choose the correct emissivity setting for a given application. Other features include Min/Max, scan/hold, display hold, temperature differential, Type K thermocouple input, and dual-temperature readout. The meter comes standard with a pipe-wrap probe ideal for use in HVAC applications; however, any Type K probe
with a mini-connector can be used.

Available for sale in the United States and Canada only.
Product Type Infrared Thermometer
Min temperature (º C) -40
Min temperature (º F) -40
Max temperature (º F) 1022
Max temperature (º C) 550
Sighting type Single-point laser
Distance to target size ratio 12:1
Emissivity Adjustable
Laser class Class II
Battery life 12 hours
Repeatability (º C) ±0.5% of reading or ±1°C whichever is greater
Repeatability (º F) ±0.5% of reading or ± 2°F whichever is greater
Resolution (º F) 0.1° of reading
Resolution (º C) 0.1° of reading
Response time 500 msec
Display 3.5 digit backlit display
Low battery indicator Yes
Output Type-K Thermocouple
Make TEMPERATURE
Brand Fluke
Model FLUKE-561

Accessories
Qty/Price
Availability

at $46.00 USD/EACH

In stock.

at $7.50 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $130.00 USD/EACH
Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title