| Product Type |
Thermometers/Thermocouple Meters |
| Min temperature (º C) |
-30 |
| Min temperature (º F) |
-20 |
| Max temperature (º C) |
500 |
| Dimensions (" L) |
1.5 |
| Dimensions (" W) |
4 |
| Dimensions (" H) |
6 |
| Sighting type |
single point, offset laser |
| Distance to target size ratio |
10:1 |
| Emissivity |
Fixed |
| Laser class |
Class II |
| Battery life |
12 hours |
| Accuracy (º C) |
±1°C from 10 to 30°C, ±1.5% of reading or ±1.5°C whichever is greater |
| Accuracy (º F) |
±2°F from 50 to 86°F, ±1.5% of reading or ±3°F whichever is greater |
| Resolution (º F) |
±1% of reading, or ±2°F |
| Resolution (º C) |
±1% of reading, or ±1°C |
| Response time |
500 msec, 95% response |
| Display |
LCD |
| Make |
TEMPERATURE |
| Brand |
Fluke |
| Model |
FLUKE-62 |