Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fluke 754 Documenting Process Calibrator

EW-30008-80
$6,299.95 USD/EACH

  • The newest multifunction calibrator from Fluke
  • Measure volts, mA, RTDs, thermocouples, frequency, and ohms to test sensors, transmitters and other instruments
  • Source/simulate volts, mA, thermocouples , RTDs, frequency, ohms, and pressure to calibrate transmitters
  • Power transmitters during test using loop supply with simultaneous mA measurement
  • Measure/source pressure using any of 29 Fluke pressure modules
  • Measure and source simultaneously with one compact, rugged, reliable tool
  • Create and run automated as-found/as-left procedures to satisfy quality programs or regulations Record and document results
  • Advanced features like autostep, custom units, user entered values during test, one-point and two-point switch testing, square root DP flow testing, programmable measurement delay and more
  • Control the temperature of selected Hart Scientific Dry Blocks
  • Handle fast pulsed RTD transmitters and PLCs in RTD source mode with 1 ms response time
  • English, French, German, Italian, and Spanish languages
  • Three-year warranty

  • Monitor, control and calibrate HART instrumentation
  • Interrogate HART devices to determine type, manufacturer,model and tag-ID
  • Read HART PV, smart transmitter digital output
  • Make field adjustments to ranging, damping and more
  • Change/assign the HART transmitter tag
  • Re-configure HART temperature sensor (e.g., TC to RTD)
  • Perform HART sensor trim and output trim
  • Perform HART loop test
If you like the Fluke-740 series calibrators you will love these new calibrators. With a user interface nearly identical to the popular 740 series calibrators and an improved display makes these new calibrators a winner for those used to using 740 series calibrators.

Improvements include a new brighter, bigger and easier to read display, HART connectability through the mA terminals, improved test lead set, Li-ion battery, improved RTD accuracy and more. And as an added bonus, the new 750 series DPCs include the innovative new C799 Field Softcase.The 754 includes integrated HART communication capability.This rugged, reliable tool is ideal for calibrating, maintaining, and troubleshooting HART and other instrumentation.
Available for sale only in the United States and Canada

What's Included:
Three sets of stackable test leads, three sets of TP220 test probes with three sets of “extended tooth” alligator clips, two sets AC280 hook clips, BP7240 Li-ion battery pack, BC7240 battery charger, C799 field soft case, USB communication cable, getting started guide, instruction manual on CDROM, NIST traceable certificate of calibration, DPC/TRACK 2 sample software that enables upload and printing of calibration records and C799 Field Soft Case. Model Fluke-754 includes HART communication cable.
Product Type Process Calibrators/Meters
Thermocouple range J, K, T, E, N, U, B, R, S, and C
Frequency 0 to 50 kHz
Operating temperature 14 to 131°F (-10 to 55°C)
Accuracy MEASURE:
V DC: 0.025% + 0.005% of range
V AC: 0.5% + 5 counts
mA: 0.01% + 0.015% of range
Frequency: 0.05% of range
Thermocouple: 0.3°C
Ohms: 0.05% + 50 counts
RTDs: 0.3°C
Pressure: 0.05% of full scale
Dimensions 5.125 in W x 9.3125 in H x 2.375 in D
Power internal battery pack NiMH 7.2 V, 3500 mAh
Brand Fluke
Manufacturer number FLUKE-754
Model FLUKE-754

Accessories
Qty/Price
Availability
BATTERY CHARGER
EW-30008-81

at $41.95 USD/EACH

Usually ships in 14 days.

at $154.95 USD/EACH

Usually ships in 14 days.

at $3,099.95 USD/EACH

Usually ships in 14 days.

at $72.95 USD/EACH

Usually ships in 14 days.
Calibrations
Qty/Price
Availability

at $170.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title