Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Fluke 789 Process Meter

SI-26072-10
$919.95 USD/EACH

  • Unit provides simultaneous mA and % of scale readout on mA output
  • Meters feature 1000 V overload protection on Voltage, ohms, and frequency
  • Simulate up to 20 mA with current and percent of scale digital readouts
  • 24 V loop power supply
  • mA source drive to 1200 ohms
  • HART® mode setting with loop power (adds 250 ohm resistor)
This combination multimeter and calibrator features an extra large display and built-in 250-ohm resistor, eliminating the need to carry a separate resistor. Infrared I/O serial port allows data to be exported to a PC. Diode and continuity testing has beeper signal.

Simultaneously displays mA and percent of scale. A 24 V loop power supply is provided. Unit features a large, dual display, and enhanced backlighting with two brightness settings.

Available for sale in the United States and Canada only.
What's Included:
Fluke TL71 test lead set, Fluke AC72 alligator clips, (4) AA alkaline batteries (installed), user’s manual and quick reference guide.
Product Type Process Calibrators/Meters
Range VDC: 400.0 mV, 4.000 V, 40.00 V, 400.0 V, 1000 V
VAC (true-rms): 400.0 mV, 4.000 V, 40.00 V, 400.0 V, 1000 V
mA DC: 30.000 mA
ADC: 1.000 A (0.440 A continuous
AAC: 1.000 A (0.440 A continuous
Resistance: 400.0 Ohms, 4.000 k, 40.
Display 5-digit LCD
Operating temperature -4 to 131°F (-20 to 55°C)
Accuracy VDC: 0.1% + 1
VAC: 0.7% + 2
mA DC: 0.05% + 2
ADC: 0.2% + 2
AAC: 1% + 2
Frequency: 0.005% + 1
Diode test: 2% + 1
Dimensions 8 in L x 4 in W x 2 in H
Power four AA batteries

Accessories
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4

In stock.

at $374.95 USD/EACH

Usually ships in 14 days.
AC Current Clamp
EW-20003-45

at $139.95 USD/EACH

In stock.

at $59.95 USD/EACH

Usually ships in 14 days.
Hard Meter Case
EW-20008-00

at $59.95 USD/EACH

In stock.
Soft Meter Case
EW-20008-04

at $69.95 USD/EACH

Usually ships in 14 days.

at $39.95 USD/EACH

In stock.

at $69.95 USD/SET

In stock.

at $49.95 USD/EACH

Usually ships in 14 days.
Carrying case, soft
EW-26003-40

at $34.95 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $170.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title